53 - 64mfd 330V Start Capacitor

Part #PPRMJ56  |  Item #7524664  |  Manufacturer Part #PRMJ56

MFD Rating:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 3-3/8 in

MFD Rating: 53 - 64 mfd

Material: [Molded Phenolic Resin, Plastic]

Shape: Round

UL Listed: No

Volts: 330V

Width: 1-13/16 in