Packard
9W 1550 RPM 230V Bearing Motor
Part #P61059 | Item #7524468 | Manufacturer Part #61059
Watts:
9Product Details
Specifications
AMP: 0.29
Length: 2-1/2 in
Material: Cast Iron
Motor Enclosure: Totally Enclosed
Power Source: Electric
RPM: 1550
UL Listed: No
Volts: 230V
Watts: 9