Packard

Titan Pro™ 3-47/50 in. 35/5mfd 440/370V Round Run Capacitor

Part #TTRCD355  |  Manufacturer Part #TRCD355

MFD Rating:

35/5 mfd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Titan Pro™

Height: 3-47/50 in

MFD Rating: 35/5 mfd

Material: [Plastic, Metal]

Material Type: Polypropylene

Shape: Round

Volts: 440/370V

Width: 1-97/100 in