60/5 mfd 440/370V Dual Round Run Capacitor

You last purchased this on
 
Packard

Titan Pro™ 60/5 mfd 440/370V Dual Round Run Capacitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Packard

Titan Pro™ 60/5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #DIVTRCFD605
  • Item #7531955
  • Manufacturer Part #TRCFD605
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Capacitor Type:
Run
Collection:
Titan Pro™
Depth:
2-1/2 in
Elbow Degree:
90 DD
Height:
4-33/100 in
MFD Rating -:
60/5 mfd
Material:
Plastic, Metal
Material Type:
Polypropylene
Shape:
Dual Round
Vent Ducted or Ductless:
Ducted/Ductless
Volts:
440/370V
Width:
2-1/2 in