17-3/5 x 21-1/2 x 20 in. Rack

You last purchased this on
 
Milwaukee®

PACKOUT™ 17-3/5 x 21-1/2 x 20 in. Rack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 17-3/5 x 21-1/2 x 20 in. Rack

  • Fast #
  • Part #M48228480
  • Item #9200340
  • Manufacturer Part #48-22-8480
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 50lbs weight capacity per shelf
  • Metal reinforced frame
  • Versatile mounting: E-track compatible
  • Modular connectivity with all PACKOUT™ components
  • Easily moveable
  • Integrated tie down points
  • Impact resistant body
  • Includes 2-packout shelves and 2-20 in E-track sections
  • Integrated handles
  • Part of the PACKOUT™ modular storage system
  • Requires Certification

Specifications

Collection:
PACKOUT™
Height:
20 in
Length:
17-3/5 in
Tool Type:
Rack
Width:
21-1/2 in