12 ga. 500 Roll Tracer Wire Black

You last purchased this on
 
Paige Electric

12 ga. 500 Roll Tracer Wire Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Paige Electric

12 ga. 500 Roll Tracer Wire Black

  • Fast #
  • Part #TRW12500
  • Item #283673
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets construction requirement for two conductor underground low energy circuit cables for outdoor low voltage lighting
  • Features 45 millimeters polyvinyl chloride insulation thickness
  • Underground low energy circuit cable, SPT style
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Tracer Wire
Coating:
Plastic
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
500 ft
Material:
Copper
Material Type:
PVC
UL Listed:
Yes
Wire Gauge (AWG):
12 ga