18 ga 500 ft. 4-Conductors Rool Irrigation Wire
18 ga 500 ft. 4-Conductors Rool Irrigation Wire
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM B-3
- Cable or Wire Type:
- Irrigation Wire
- Gauge (metal):
- 18 ga
- Length:
- 500 ft
- UL Listed:
- Yes