18 ga 500 ft. 7-Conductors Rool Irrigation Wire

You last purchased this on
 
Paige Electric

18 ga 500 ft. 7-Conductors Rool Irrigation Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 
Paige Electric

18 ga 500 ft. 7-Conductors Rool Irrigation Wire

  • Fast #
  • Part #UF187500
  • Item #2102877
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-3
Cable or Wire Type:
Irrigation Wire
Gauge (metal):
18 ga
Length:
500 ft
UL Listed:
Yes