18 ga 500 ft. Wire in Blue
18 ga 500 ft. Wire in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features .045" polyvinyl chloride insulation thickness
- Solid stranding
- Direct burial low energy circuit wire
- Cabinet is powder painted for all weather protection
- Attractive, louvered wrap-around jacket protects coil from yard hazards and weather extremes
- Top grille is steel reinforced for extra strength
- Compressor sound blanket is standard to provide quiet operation
- Information-display quickly and accurately shows technicians the source of malfunctions
- The dischargepattern of the top grille provides minimum air restriction
- Air is discharged upward away from bushes and shrubs
Documents
Specifications
- ASTM:
- ASTM B-3
- Coating:
- Plastic
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Gauge (metal):
- 18 ga
- Length:
- 500 ft
- Material:
- Copper
- UL Listed:
- Yes
- Volts:
- 150V