DESCRIPTION

  • Features 0.06 millimeters Polyvinyl Chloride insulation thickness
  • Solid stranding
  • Temperature rating of -10° C to 75° C
  • Underground feeder cable (UF) and TWU

Paige Electric 2500 ft. Underground Feeder Wire in Red

UF141RED2500

  • PRICE

    GAUGE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-3
Cable or Wire Type
UF
Color Finish
Red
Color Finish Category
Reds
Gauge
14
Length
2500 ft
Material
Plastic Sleeved Copper
Outside Diameter
19/100 in
UL Listed
Yes
Volts
600V