DESCRIPTION

  • Outer jacket is UV and sunlight resistant
  • Underground low energy circuit cable with 5 conductors
  • Wire insulated with 0.015" of 80° C color-coded PVC insulation

Paige Electric 500 ft. 5-Conductors Rool Irrigation Wire

UF185500

  • PRICE

    GAUGE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-3
Cable or Wire Type
Irrigation Wire
Color Finish
Brown
Color Finish Category
Browns
Gauge
18
Length
500 ft
Material
Plastic Jacketed Copper
Outside Diameter
49/200 in
UL Listed
Yes
Volts
30V