DESCRIPTION

  • Made from jute roving, bentonite and a trace of water
  • Meets Federal specifications #HHP-117-2
  • Not guaranteed to be acid resistant
  • Used in the plumbing industry

Pak-Tite Oakum with 3/8 in. Diameter in White

N102101

Size:

SPECIFICATIONS

Color Finish
White
Diameter
3/8 in
Length
200 ft
Size
10 lbs
Type
Caulking Jute

Starting at
Call for Pricing
  • QUANTITY