PALE HORSE GRS

KN95 Mask (Pack of 10)

Part #KN9510  |  Manufacturer Part #EN-KN95-4P

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Consists of mask body, nose clip and mask belt
  • Ear loop design and comfortable fit
  • High efficiency filter materials
  • Protect against certain particles
  • Very low resistance to respiration

Documents

Specifications

Clothing Size: Universal

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: Non-Woven Fabric

Package Quantity: Pack of 10

Product Type: KN95 Mask

Quick Release: No

Reusable: No

Type: PKN95M