DPD 4 Total Chlorine Tablets 250/pk
DPD 4 Total Chlorine Tablets 250/pk
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not approved for reporting
- Work the same way as colorimeter grade tablets but dissolve more rapidly
- Fastest dissolving tablet
- Ideal if testing frequently and not reporting results for compliance monitoring
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 250
- Product Type:
- Rapid Dissolve DPD4 Tablet
- UL Listed:
- No
- Weight:
- 1/10 lb