4-9/100 in. Stainless Steel Filter Forcep Pall Life Science
4-9/100 in. Stainless Steel Filter Forcep Pall Life Science
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bent tip
- Transfer filter membranes without tearing or puncturing
Documents
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Length:
- 4-9/100 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Filter Forcep Pall Life Science
- UL Listed:
- No