47mm 300ml Magnetic Filter Funnel
47mm 300ml Magnetic Filter Funnel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No leak magnetic seal
- Standard for the membrane filter technique used in municipal water treatment testing, surface water analysis, plant process water testing and drinking water analysis
- Used for the membrane filter technique
- Autoclavable
- Capacity of 300 mL with 50 mL graduations
- Holds 47 mm membranes and includes a one-holed #8 stopper
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 300 mL
- EPA Compliant:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Magnetic Filter Funnel
- Size:
- 300 mL
- UL Listed:
- No