Absorbent Sterile Pad Kit Pall Life Science in White 1000 Pack
Absorbent Sterile Pad Kit Pall Life Science in White 1000 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sterilized with gamma irradiation
- Dispense pads with one hand into petri dishes without touching or contamination
- Use with broth media for MF technique
- Packaged in 10 sleeves of 100
Documents
Specifications
- CE Approved:
- No
- Color Finish Name:
- White
- Diameter:
- 47 mm
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 1000
- Product Type:
- Absorbent Sterile Pad Kit Pall Life Science in White
- UL Listed:
- No