10 mic Filter Cartridge for PC401, PC04, PC07, PC15, P23 and P38

You last purchased this on
 
Pall Corporation

Profile® 10 mic Filter Cartridge for PC401, PC04, PC07, PC15, P23 and P38

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pall Corporation

Profile® 10 mic Filter Cartridge for PC401, PC04, PC07, PC15, P23 and P38

  • Fast #
  • Part #PR3F100
  • Item #4741322
  • Manufacturer Part #R3F100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Profile®
Diameter:
2-1/2 in
Filter Size:
10 Micron
Filtering Material:
No
Fits Model:
PC401, PC04, PC07, PC15, P23 and P38
Height:
30 in
IAPMO Listed -:
No
NSF Certified:
No