PALMER LEG W/ SHELF-24 -SATIN NICKEL
PALMER LEG W/ SHELF-24 -SATIN NICKEL
Product Details
Product Details
- Palmer legs systems are fabricated from solid brass tubing and components.
- All leg fittings are precision machined, not cast, from solid rod.
- Metal finishes are architectural grade, polished and plated to perfection
- Five-Year Limited Residential Warranty for MTI tops and Palmer console leg system.
Specifications
- ADA Compliant:
- No
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Width:
- 17 in