PN 6 60 Watts Candelabra CHAND
Palmer PN 6 60 Watts Candelabra CHAND
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- W: 25" H: 18 4/8"; Shades Included
- 6 60 W C Bulbs Required
- Palmer Six Light Chandelier; Polished Nickel
- Ideal for shallow duct installations
- For heating or cooling
- Interlocking valve louvers for positive shut-off
- Used for ceiling or sidewall installations
- 1 5/8" depth when fully opened
- Residential
- Bright white enamel finish
Specifications
- Collection:
- Palmer
- Glass Type:
- Off White Linen
- Height:
- 27 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Number of Lights:
- 6
- Type:
- HUD306PN
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 25 in