3 in. Plastic Plug

You last purchased this on
 
Palmer's Plastics

3 in. Plastic Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Palmer's Plastics

3 in. Plastic Plug

  • Fast #
  • Part #PPPR103
  • Item #3759049
  • Manufacturer Part #PPR103
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Plug
Material:
Plastic
Plug Included:
Yes