1 gal Lavender All Purpose Cleaner (Pack of 4)
Fabuloso® 1 gal Lavender All Purpose Cleaner (Pack of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans and leaves a long-lasting fresh scent
Specifications
- Collection:
- Fabuloso®
- Color Finish Name:
- Purple
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 4
- Product Type:
- Cleaner
- SCAQMD Compliant:
- No
- Size:
- 1 gal