1-3/4 in. Low Profile Dome Door Stop in Oil Rubbed Bronze
1-3/4 in. Low Profile Dome Door Stop in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Base Size: 1-3/4” diameter, 1/8” thick
- Projection: 15/16” from mounting surface
- Complete with 1-1/4” screw and expansion shield
Documents
Specifications
- ANSI:
- ANSI A156.16
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1-3/4 in
- Door Stop Type:
- Dome Door Stop
- Height:
- 15/16 in
- UL Listed:
- No
- Width:
- 1-3/4 in