Rail Bracket in Satin Nickel

You last purchased this on
 
Pamex

Rail Bracket in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pamex

Rail Bracket in Satin Nickel

  • Fast #
  • Part #PDD0311SN
  • Item #7274949
  • Manufacturer Part #DD03-11SN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1 2009
Application:
Doors, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed -:
No
Material:
Die Cast Zinc
Mount Type:
Surface
Product Type:
Rail Bracket