DESCRIPTION

Pamex 9-7/8 in. Wall Mount Toilet Tissue Holder

PBC542

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-7/8 in
Material
Zinc Die Cast
Width
3-1/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY