• Cart

DESCRIPTION

Pamex Bristol PTF Series Privacy Knob in Dark Bronze

PPTFD10

Color Finish

Dark Bronze

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2 Grade 3
Collection
Bristol PTF Series
Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Handle Type
Knob
Material
Zinc Die Cast
Security Grade
3
Thickness
1.75 in
UL Listed
No

$28.1
EACH

(Pricing is for Dark Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment