Pamex

Classic Right Hand Privacy Lever Set in Antique Nickel

Part #PFL8C01R  |  Item #7183283  |  Manufacturer Part #FL8C01R

$77.87 EACH

Color/Finish: Antique Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  24

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A156.39, ANSI Grade 3]

Collection: Classic

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/16 in

Handle Type: Lever

Material: Brass

Security Grade: 3

Thickness: 1.75 in

UL Listed: No

Width: 2-5/8 in