DESCRIPTION

  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Five years finish warranty
  • For doors where only pull is required
  • Mechanical warranty is 25 years

Pamex Southgate Half Door Knob

PPT3S40

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A156.2
Collection
Southgate
Color Finish
Satin Chrome
Color Finish Category
Chromes
Length
2-9/16 in
Material
Zinc Die Cast
Security Grade
3
Type
Dummy
Width
2-5/8 in

Starting at
$10.14
EACH
  • QUANTITY