DESCRIPTION

  • Fits 1-3/8" to 1-3/4" standard door
  • Five year finish warranty
  • For doors where only pull is required
  • Mechanical warranty is 25 years

Pamex Bristol Keyed Entry Door Knob

PPTFP00

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A156.2
Collection
Bristol
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
2-3/16 in
Material
Zinc Die Cast
Security Grade
3
Type
Keyed Entry
Width
2-7/16 in

Starting at
$30.88
EACH
  • QUANTITY

DOCUMENTS