Lincoln Single Handleset Deadbolt in Polished Brass

Part #PPS7731  |  Item #4604321  |  Manufacturer Part #PS7731

$94.97 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Single cylinder deadbolt operated by key outside and turn-piece inside
  • Latch bolt operated by thumb-piece outside and knob or lever inside
  • Five year finish warranty
  • Mechanical warranty is 25 years
  • Adjustable latches fit standard door preparations
  • Lincoln handle set

Specifications

ANSI Specifications: ANSI Grade 3

Collection: Lincoln

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Door Hardware Type: Handle & Lock Set

Height: 16-1/2 in

Lock Type: Deadbolt

Material: Brass

Security Grade: 3

Type: PPS7731

Width: 2-15/16 in