DESCRIPTION

Pamex Naples Left Hand Entry Door Lever Set in Antique Nickel

PFLYEC00L

Manufacturer Part #: FLYEC00L

Color/Finish

Antique Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.39, ANSI Grade 3
Collection
Naples
Depth
2-3/4 in
Handle Type
Lever
Security Grade
3
UL Listed
No
Width
2-5/8 in

Print