DESCRIPTION

  • Both knobs always free
  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Five years finish warranty
  • Mechanical warranty is 25 years

Pamex Southgate Passage Door Knob

PPT3730

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A156.2
Collection
Southgate
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Length
2-9/16 in
Material
Zinc Die Cast
Security Grade
3
Type
Passage
Width
2-5/8 in

Starting at
$19.79
EACH
  • QUANTITY