DESCRIPTION

  • Both knobs always free
  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Five years finish warranty
  • Mechanical warranty is 25 years
  • Passage/hall/closet

Pamex Bristol Passage Door Knob

PPTFP30

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A156.2
Collection
Bristol
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
2-3/16 in
Material
Zinc Die Cast
Security Grade
3
Type
Passage
Width
2-7/16 in

Starting at
$23.56
EACH
  • QUANTITY

DOCUMENTS