Passage Lever in Satin Nickel
Passage Lever in Satin Nickel
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Passage
- Material:
- Brass
- Type:
- PFLPP03