DESCRIPTION

  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Five year finish warranty
  • Locked or unlocked by turn-piece inside
  • Mechanical warranty is 25 years
  • Outside knob unlocked by coin or screwdriver

Pamex Southgate Privacy Door Knob

PPT3S10

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A156.2
Collection
Southgate
Color Finish
Satin Chrome
Color Finish Category
Chromes
Length
2-9/16 in
Material
Zinc Die Cast
Security Grade
3
Type
Privacy
Width
2-5/8 in

Starting at
$21.69
EACH
  • QUANTITY