DESCRIPTION

  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Five year finish warranty
  • Locked or unlocked by turn-piece inside
  • Mechanical warranty is 25 years
  • Outside knob unlocked by coin or screwdriver

Pamex Bristol Privacy Door Knob

PPTFP10

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A156.2
Collection
Bristol
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
2-3/16 in
Material
Zinc Die Cast
Security Grade
3
Type
Privacy
Width
2-7/16 in

Starting at
$24.87
EACH
  • QUANTITY

DOCUMENTS