DESCRIPTION

  • Fits 1-3/8" to 1-3/4" standard doors
  • Locked or unlocked by key outside or turn-piece inside
  • Reversible

Pamex Reversible Right Hand Entry Lever

PFLYEP00R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Security Grade
3
Type
Keyed Entry
UL Listed
No

Starting at
$49.32
EACH
  • QUANTITY