DESCRIPTION

  • Adjustable latches fit standard door preparations
  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Five year finish warranty
  • Latch bolt operated by thumb-piece outside and knob or lever inside
  • Lincoln handle set
  • Mechanical warranty is 25 years
  • Single cylinder deadbolt operated by key outside and turn-piece inside

Pamex Lincoln Single Handleset Deadbolt

PPS731

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI/BHMA Grade 3
Collection
Lincoln
Color Finish
Satin Chrome
Color Finish Category
Chromes
Height
16-1/2 in
Material
Brass
Security Grade
3
Width
2-15/16 in

Starting at
$130.75
EACH
  • QUANTITY