DESCRIPTION

  • Both levers always free
  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Five years finish warranty
  • Image shown in Polished Brass
  • Mechanical warranty is 25 years

Pamex Yuma Passage Door Lever in Satin Chrome

PPLGS03

Color Finish

Satin Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2
Collection
Yuma
Color Finish
Satin Chrome
Color Finish Category
Chromes
Length
3-5/8 in
Material
Zinc Die Cast
Security Grade
3
Width
2-1/2 in

$27.27
EACH

(Pricing is for Satin Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment