DESCRIPTION

  • Includes hi/low brightness switch
  • Module also activates a 20 minute delay off timer for the fan
  • NiteGlo™ LED night light
  • Photocell automatically turns on a 1W LED night light when darkness is sensed in the room

Panasonic WhisperGreen™ 1-Way Automatic Sensor

PANFVNLVK1

Bulb Type:

LED

SPECIFICATIONS

Brand Model Compatibility
Panasonic WhisperGreen Series Exhaust Fans
Bulb Type
LED
Collection
WhisperGreen™
Watts
1

Starting at
$30.0
EACH
  • QUANTITY