• Cart

DESCRIPTION

Panasonic 110 cfm Ventilation Fan with Light

PANFV0511VQL1

CFM:

110

SPECIFICATIONS

AMP
0.07, 0.11, 0.12, 0.18, 0.19, 0.26, 0.30
CEC Compliant
For Sale in CA
CFM
110
Diameter
6 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Installation Type
Ceiling Mount
RPM
1268
Sones
0.9
UL Listed
Yes
Volts
120V
Watts
16.1

$260.25
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment