1/2 x 3/8 in. Tube Size Adapter
1/2 x 3/8 in. Tube Size Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Auto Switching Heat:
- No
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1/2 in x 5/8 in
- MiniSplit Parts or Accessory Type:
- Fitting
- Product Type:
- Tube Size Adapter