13 in. Designer Grille in White
13 in. Designer Grille in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- FV-05VK3, FV-08VK3, FV-08VKS3, FV-13VK3, FV-13VKS3, FV-05VQ5, FV-08VQ5, FV-11VQ5, FV-15VQ5, FV-05VF2, FV-08VF2, and FV-11VF2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-14/25 in
- Height:
- 13 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Designer Grille
- Width:
- 13 in