1.6 cf Countertop Microwave Oven in Stainless Steel with Silver
1.6 cf Countertop Microwave Oven in Stainless Steel with Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Silver
- Depth:
- 19-15/16 in
- Energy Star Compliant:
- No
- Height:
- 11-15/16 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 1250 W
- Width:
- 21-7/8 in