DESCRIPTION

  • Commercial grade
  • Common feed shunted internally to all switches
  • Elegant decorator styling provides multiple controls in a single-gang wall box
  • Includes matching wall plate
  • Multi-switch combination devices save space and add convenience

Panasonic 3-Function Control Switch

PANFVWCS

Color Finish

 

SPECIFICATIONS

AMP
15
Brand Model Compatibility
Panasonic Ventilation Systems
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.51
EACH
  • QUANTITY

DOCUMENTS