3 in. Stainless Steel, ABS and Resin 18 cfm Ventilation Fan
3 in. Stainless Steel, ABS and Resin 18 cfm Ventilation Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washable air filter
- Foam covering reduces outside noise and condensation
- Sturdy open/close lever
- Exterior hood with bug screen included
Specifications
- CFM:
- 18 ft3/min
- Depth:
- 7-3/16 in
- Diameter:
- 3 in
- Energy Star Compliant:
- No
- Height:
- 12-5/16 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, Resin
- Product Type:
- Ventilation Fan
- UL Listed:
- No
- Width:
- 6-13/16 in