DESCRIPTION

  • Controls bathroom condensation by anticipating dew point

Panasonic WhisperGreen™ Bathroom Condensation Sensor

PANFVCSVK1

Length:

SPECIFICATIONS

Collection
WhisperGreen™
Color Finish
Black
Height
1-1/2 in
Length
2 in
Width
1-2/5 in

Starting at
$54.0
EACH
  • QUANTITY