DESCRIPTION

Panasonic WhisperGreen Select™ Ceiling Mount Fan and Light

PANFV0511VKL1

CFM:

SPECIFICATIONS

AMP
0.1
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
110
Collection
WhisperGreen Select™
Color Finish
Off-white
Energy Star Compliant
Yes
Height
8-49/50 in
Installation Type
Ceiling Mount
IsAcceptableImage
Length
13 in
Material
Galvanized Steel
Sones
0.3
UL Listed
No
Volts
120V
Watts
11.1
Width
13 in

Starting at
$315.0
EACH
  • QUANTITY