DESCRIPTION

  • Built-in damper to prevent backdraft
  • Customizable, all-in-1 fan
  • Flex-Z Fast™ installation bracket provides flexible, fast and easy installation
  • Pick-A-Flow™ speed selector – one fan, you choose the CFM
  • Revolutionary DC motor with SmartFlow™ technology for optimum CFM output
  • Super quiet operation
  • UL listed for tub/shower enclosure when GFCI protected

Panasonic WhisperGreen Select™ Ceiling Mount Fan and Light Preinstalled Multi Speed with Time Delay

PANFV0511VKSL1

CFM:

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
110
Collection
WhisperGreen Select™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-1/2 in
Installation Type
Ceiling Mount
Length
10-1/4 in
Material
Galvanized Steel
Sones
0.3
UL Listed
Yes
Volts
120V
Watts
11.1
Width
10-1/4 in

Starting at
$339.0
EACH
  • QUANTITY

DOCUMENTS