DESCRIPTION

  • Adjustable mounting brackets up to 26"
  • Built in backdraft damper
  • Compact 32-watt fluorescent lamp and 4-watt nightlight
  • Detachable 3" or 4" adapters
  • Double hanger bar system allows for ideal positioning
  • Fits in 2" x 6" construction or larger
  • Low profile housing design
  • Provides overhead lighting
  • Tapered Sirocco fan for improved ventilation

Panasonic Ceiling Mount Fan/Light Combination

PANFV05VFL4

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
50
Depth
5-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
10-1/4 in
Width
10-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS